11-7/10 x 17-3/5 in. Slow Cooker
11-7/10 x 17-3/5 in. Slow Cooker
Product Details
Product Details
- Cooks while you are away
- Mix and match any temperature with your choice of cooking times
- Easy programmable meals - no watching or stirring
- Easy-clean touch pad
- Removable, dishwasher safe stoneware & lid
- Wraparound element for even heating
- Temperature setting - choose high, low, or warm
Documents
Specifications
- Capacity:
- 7 qt
- Depth:
- 11-7/10
- Height:
- 9-9/10
- Power Source:
- Electric
- Product Type:
- Slow Cooker
- UPC:
- 040094334735
- Width:
- 17-3/5