This product requires certification to purchase.

20 x 12-1/2 in. 1500W Metal Pan and Skillet

You last purchased this on
 
Hamilton Beach Brands

20 x 12-1/2 in. 1500W Metal Pan and Skillet

  • Fast #
  • Part #H38529
  • Item #10076237
  • Manufacturer Part #38529
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hamilton Beach Brands

20 x 12-1/2 in. 1500W Metal Pan and Skillet

  • Fast #
  • Part #H38529
  • Item #10076237
  • Manufacturer Part #38529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With removable pan
  • Simply lift off skillet pan for easy cleaning
  • Won’t crack or peel
  • PTFE & PFOA free
  • Adjustable temperature control
  • All parts are dishwasher safe with cord removed
  • Requires Certification

Documents


Specifications

Depth:
20 in
Height:
6-1/2 in
Material:
Metal
Power Source:
Electric
Product Type:
Pan, Skillet
Volts:
120V
Watts:
1500 W
Width:
12-1/2 in