AALTO 8 LIGHT 27" WIDE LED LARGE MULTI LIGHT PENDANT - WITH OPTIC RIBBED AMBER GLASS SHADES
Aalto AALTO 8 LIGHT 27" WIDE LED LARGE MULTI LIGHT PENDANT - WITH OPTIC RIBBED AMBER GLASS SHADES
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Adjustable overall height from 23" minimum to 140" maximum height
- Constructed from metals
- Comes with optic ribbed amber glass shades
- Installable on sloped ceilings
- Integrated LED lighting
- Adjustable cord included
- Made in the United States
- UL rated for dry locations
Specifications
- Collection:
- Aalto
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Metallic Beige Silver
- Color Temperature:
- 2700
- Depth:
- 27-2/5
- Glass Type:
- Ribbed
- Height:
- 23
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2735
- Material:
- Metal, Glass
- Type:
- HCHB4908BSRAC01L1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 41
- Width:
- 27-2/5