This product requires certification to purchase.

1-1/4 in. Cast Bronze Threaded Gate Valve

Hammond Valve

606 1-1/4 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #H60664H
  • Item #4708226
  • Manufacturer Part #60664 1-1/4
5 out of 5 Customer Rating
Brand image
Hammond Valve

606 1-1/4 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #H60664H
  • Item #4708226
  • Manufacturer Part #60664 1-1/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM A47, ASTM B16, ASTM B584
Collection:
606
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Malleable Iron
Height:
5-19/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-39/50 in
Material:
Cast Bronze, Malleable Iron
Maximum Temperature:
353
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
200#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
084738133223
Valve Body Material:
Cast Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Cast Bronze
Valve Operator:
Handwheel
Valve Size:
1-1/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
2.9 lb
Width:
2-3/4 in