This product requires certification to purchase.

2 in. Cast Bronze Threaded Gate Valve

Hammond Valve

606 2 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #H60664K
  • Item #4708228
  • Manufacturer Part #60664 2
4.8 out of 5 Customer Rating
Brand image
Hammond Valve

606 2 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #H60664K
  • Item #4708228
  • Manufacturer Part #60664 2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
6-3/4 in
Length
3-31/100 in
Pressure Class
200#
Valve Size
2 in
Weight
6.3 lb
Width
3-13/100 in
Characteristics & Features
Collection
606
Handle Material
Malleable Iron
Material
Cast Bronze, Malleable Iron
Valve Body Material
Cast Bronze
Valve Bonnet Type
Threaded
Valve Disc Material
Cast Bronze
Valve Operator
Handwheel
Valve Stem
Non-rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
353
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM A47, ASTM B16, ASTM B584
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Water, Oil, Gas
UL Listed
No
UPC
084738133247