4 in. Forged Brass Threaded Gate Valve
667 4 in. Forged Brass Threaded Gate Valve
Product Details
Product Details
- Plumbing gate valve
- Brass body
- Threaded ends
- Non-rising stem
- 200 WOG
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM A48, ASTM B124, ASTM B16, ASTM B283
- Collection:
- 667
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 10
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-14/25
- Material:
- Forged Brass, Cast Iron, Bronze
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 084738100461
- Valve Body Material:
- Forged Brass
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Forged Solid
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 15.50