2 in. Forged Brass Standard Port Threaded 400# Ball Valve
8201 2 in. Forged Brass Standard Port Threaded 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ball valve Brass body 2 pc
- Threaded ends
- Standard Port
- 150 SWP 400 WOG
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-283
- CSA Certified:
- Yes
- Collection:
- 8201
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Forged Brass
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- UL Listed:
- Yes
- UPC:
- 084738116813
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve