1-1/4 in. Forged Brass Full Port Threaded 600# Ball Valve
8901 1-1/4 in. Forged Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ball valve brass body 2 pc
- Threaded ends
- Full port
- 150 WSP
- 600 WOG
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15A
- ASME:
- ASME A112.4.14, ASME B16.44
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-283, ASTM D-2006
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 8901
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- UL 125/UL 842
- UPC:
- 084738112969
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No