This product requires certification to purchase.

1-1/4 in. Forged Brass Full Port Solder 600# Ball Valve

Hammond Valve

8911 Series 1-1/4 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #H8911H
  • Item #1245795
  • Manufacturer Part #8911010114
4 out of 5 Customer Rating
Brand image
Hammond Valve

8911 Series 1-1/4 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #H8911H
  • Item #1245795
  • Manufacturer Part #8911010114
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ball valve brass body 2 pc
  • Solder ends
  • Full port
  • 150 WSP
  • 600 WOG
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18
ASME:
ASME A112.4.14
ASTM:
ASTM B-124, ASTM B-16, ASTM B-283, ASTM D-2006
BAA Compliant:
No
Clean Bagged:
No
Collection:
8911 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-13/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Forged Brass
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
084738113010
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No