3/4 in. Bronze Threaded Spring Check Valve
943 3/4 in. Bronze Threaded Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 18 Case: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plumbing lift swing check
- Bronze body
- Threaded ends
- 250 WOG
- Bronze spring
- Buna disc ring
- Bronze disc holder
- Silent closing
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-103, ASTM B-584
- Collection:
- 943
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/100 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 084738123194
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.66 lb