3 in. Bronze Solder Swing Check Valve
IB912 3 in. Bronze Solder Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2Product Details
Product Details
- Bronze check valve
- Solder ends
- T pattern
- Swing type
- Bronze disc
- Threaded bonnet
- 125 WSP
- 200 WOG
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
- Collection:
- IB912
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-1/2 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 084738107170
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve