2-1/2 in. Cast Iron Flanged Gate Valve
IR1140-HI 2-1/2 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Gate Valve
- 125 SWP – 200 WOG
- Flanged Ends
- Conforms to MSS SP-70 ,Type 1
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A126 Class B, ASTM B16, ASTM A307B, ASTM A536
- Collection:
- IR1140-HI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 16-22/25 in
- Length:
- 7-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Bronze
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 084738118244
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 51 lb
- Width:
- 8 in