Size L Rubber and Plastic Disposable Gloves in Clear
ValuGards® Size L Rubber and Plastic Disposable Gloves in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offers improved dexterity and touch sensitivity over looser fitting gloves
- An economical alternative to Latex, made of the highest quality materials
- Ideal for general foodservice use
- HACCP compliant color coded vinyl gloves use color to separate your food preparation in order to reduce cross-contamination and subsequent food-borne illnesses
- Color: Clear
- Size: Large
Specifications
- CE Approved:
- No
- Collection:
- ValuGards®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Powder Free, Disposable
- Material:
- Rubber, Plastic
- Material Type:
- Vinyl, PVC
- Reusable:
- No