This product requires certification to purchase.

6 oz. Non-Woven Geotextile 15 x 300 ft.

Hanes Geo

TerraTex 6 oz. Non-Woven Geotextile 15 x 300 ft.

  • Fast #
  • Part #H38117
  • Item #3286764
  • Manufacturer Part #38117
3.3 out of 5 Customer Rating
Brand image
Hanes Geo

TerraTex 6 oz. Non-Woven Geotextile 15 x 300 ft.

  • Fast #
  • Part #H38117
  • Item #3286764
  • Manufacturer Part #38117
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Performs the three primary functions of a geotextile: separation, reinforcement, and filtration
  • Requires Certification

Documents

Dimensions & Measurements
Length
300 ft
Width
15 ft
Characteristics & Features
Collection
TerraTex
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4632, ASTM D-4533, ASTM D-4491, ASTM D-4355