This product requires certification to purchase.

63Mm Nylon Click Clamp

HangerLok

63Mm Nylon Click Clamp

  • Fast #
  • Part #LH8864LOK
  • Item #10120388
  • Manufacturer Part #H88.64-LOK
5 out of 5 Customer Rating
Brand image
HangerLok

63Mm Nylon Click Clamp

  • Fast #
  • Part #LH8864LOK
  • Item #10120388
  • Manufacturer Part #H88.64-LOK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion Resistant
  • Non-Metallic
  • Indoor and Outdoor Use
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-12/25 in
Height
4-3/4 in
Length
3-43/100 in
Width
57/100 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Nylon 66
Work Load Limit
500 lb
Warranty & Product Information
Application
ABS Pipe, CPVC Pipe, Copper Pipe, Flexible Metal Conduit, Rigid Conduit, PVC Conduit
Type
LH8864LOK