1/2 in. MPT Connection Pressure Balancing Valve with Stops
1/2 in. MPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set customized temperature for ease of use
- Sturdy construction for lasting durability
- Fast and easy installation
Specifications
- Built-in Stops:
- Yes
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 4.25 gpm
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve