This product requires certification to purchase.

1/2 in. NPT Brass Shower Arm in Brushed Black Chrome

Hansgrohe

1/2 in. NPT Brass Shower Arm in Brushed Black Chrome

  • Fast #
  • Part #H04186343
  • Item #8846208
  • Manufacturer Part #04186343
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

1/2 in. NPT Brass Shower Arm in Brushed Black Chrome

  • Fast #
  • Part #H04186343
  • Item #8846208
  • Manufacturer Part #04186343
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
10-3/4
Installation Type:
Wall Mount
Material:
Brass
Shower Arm Reach:
9-1/4
Width:
2-1/2