1/2 x 6-7/8 in. NPT Brass Tub Spout in Chrome
1/2 x 6-7/8 in. NPT Brass Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1146-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 6-7/8
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-19/20