1 in. Extension Kit Polished Chrome

Part #H96370000  |  Item #3618682  |  Manufacturer Part #96370000

$48.90 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 6060

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits Quattro rough #15930181 and 15936181
  • Fits Trio rough H15984181
  • Permits installation of thermostatic trim escutcheon when rough is installed too deep in the wall

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

Length: 2-1/4 in

WaterSense Labeled: No