This product requires certification to purchase.

1.5 gpm Aerator and Housing in Polished Chrome

Hansgrohe

1.5 gpm Aerator and Housing in Polished Chrome

  • Fast #
  • Part #H88744000
  • Item #4305794
  • Manufacturer Part #88744000
5 out of 5 Customer Rating
Brand image
Hansgrohe

1.5 gpm Aerator and Housing in Polished Chrome

  • Fast #
  • Part #H88744000
  • Item #4305794
  • Manufacturer Part #88744000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No