This product requires certification to purchase.

1/2 in. NPT Deck Mount Roman Tub Faucet Valve

Hansgrohe

1/2 in. NPT Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #H06607000
  • Item #1684130
5 out of 5 Customer Rating
Brand image
Hansgrohe

1/2 in. NPT Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #H06607000
  • Item #1684130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 444
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" NPT
  • 90° ceramic valves
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-15/16 in
Fitting Sizes:
1-1/8 in x 1-15/16 in
Flow Rate:
10 gpm
Installation Type:
Deck Mount
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No