This product requires certification to purchase.

11/16 x 15/16 in. Plastic Brushed Gold Optic Air Gap

Hansgrohe

11/16 x 15/16 in. Plastic Brushed Gold Optic Air Gap

  • Fast #
  • Part #H04214250
  • Item #9302397
  • Manufacturer Part #04214250
4 out of 5 Customer Rating
Brand image
Hansgrohe

11/16 x 15/16 in. Plastic Brushed Gold Optic Air Gap

  • Fast #
  • Part #H04214250
  • Item #9302397
  • Manufacturer Part #04214250
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Diameter:
1-5/8
Fitting Size 1:
11/16
Fitting Size 2:
15/16
Fitting Sizes:
11/16 in x 15/16 in
Height:
9-1/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal, Plastic
Product Type:
Air Gap
Width:
1-15/16