This product requires certification to purchase.

11/16 x 15/16 in. Plastic Matte Black Air Gap

Hansgrohe

11/16 x 15/16 in. Plastic Matte Black Air Gap

  • Fast #
  • Part #H04214670
  • Item #9302278
  • Manufacturer Part #04214670
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

11/16 x 15/16 in. Plastic Matte Black Air Gap

  • Fast #
  • Part #H04214670
  • Item #9302278
  • Manufacturer Part #04214670
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
1-5/8 in
Fitting Size 1
11/16 in
Fitting Size 2
15/16 in
Fitting Sizes
11/16 in x 15/16 in
Height
9-1/4 in
Width
1-15/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal, Plastic
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Air Gap