This product requires certification to purchase.

16 oz. Soap Dispenser in Rubbed Bronze

You last purchased this on
 
Hansgrohe

16 oz. Soap Dispenser in Rubbed Bronze

  • Fast #
  • Part #H04540920
  • Item #4839294
  • Manufacturer Part #04540920
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

16 oz. Soap Dispenser in Rubbed Bronze

  • Fast #
  • Part #H04540920
  • Item #4839294
  • Manufacturer Part #04540920
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 12 oz. capacity
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Height:
12-3/4 in
Installation Type:
Deck Mount
Material:
Metal
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3 in
Spout Reach:
3-1/2 in