2-1/2 in. Bathroom Sink Drain in Brushed Black Chrome
2-1/2 in. Bathroom Sink Drain in Brushed Black Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For sinks without overflow
- With overflow
- Non-closing valve
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Diameter:
- 2-1/2 in
- End Connection 1:
- OD Tube
- Fits Pipe Size:
- 1-1/4 in
- Grid Drain Material:
- Brass
- Hardware Included:
- Yes
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Drain
- Strainer Diameter:
- 2-1/2 in
- Style:
- Transitional