2-1/2 in. Bathroom Sink Drain in Matte White
2-1/2 in. Bathroom Sink Drain in Matte White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-closing
- For sinks without overflow
- With overflow
Documents
Specifications
- Color Finish Name:
- Matte White
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Drain
- Strainer Diameter:
- 2-1/2
- Tailpiece Style:
- Straight