2.2 gpm Pull-Down Kitchen Faucet with Single Lever Handle in Polished Chrome
2.2 gpm Pull-Down Kitchen Faucet with Single Lever Handle in Polished Chrome
Product Details
Product Details
- Laminar and needle spray
- MagFit magnetic spray head docking
-
Not Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 9
- Spout Reach:
- 9-1/4
- Spout Swivel:
- 150°
- Spout Type:
- Swivel