78-37/50 in. Metal Flexible Water Connector
78-37/50 in. Metal Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 404-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Length:
- 78-37/50 in
- NSF Certified:
- No
- Outer Hose Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov