This product requires certification to purchase.

9 in. Shower Arm in Brushed Gold Optic

Hansgrohe

9 in. Shower Arm in Brushed Gold Optic

  • Fast #
  • Part #H04186253
  • Item #11620842
  • Manufacturer Part #04186253
3.9 out of 5 Customer Rating
Brand image
Hansgrohe

9 in. Shower Arm in Brushed Gold Optic

  • Fast #
  • Part #H04186253
  • Item #11620842
  • Manufacturer Part #04186253
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Port Huron, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Height:
10-3/4 in
Material:
Brass
Proposition 65:
This product can expose you to one or more chemicals, including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Width:
2-1/2 in