1-Hook Robe Hook in Brushed Bronze
AddStoris 1-Hook Robe Hook in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- PIECES INCLUDED: This product includes the robe hook and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 5/8 in
- Collection:
- AddStoris
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 1-9/50 in
- Height:
- 13/16 in
- Length:
- 1-1/5 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-3/16 in
- Width:
- 3/5 in