1-Hook Robe Hook in Brushed Nickel
AddStoris 1-Hook Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Wall mount design: Single hook mounts to the wall for easy access
- Robust materials: Solid construction ensures a long product life
- Seamless style: The AddStoris single hook is a perfect match to the AddStoris collection, which provides a perfect match in your bathroom
- Pieces included: This product includes the single hook and mounting hardware
- Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 63/100 in
- Collection:
- AddStoris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 13/16 in
- Length:
- 1-19/100 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-3/16 in
- Width:
- 5/8 in