13-7/10 in. Towel Bar in Brushed Nickel
AddStoris 13-7/10 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Wall mount design: Towel holder twin-handle mounts to the wall for easy access
- Robust materials: Solid metal construction ensures a long product life
- Seamless style: The AddStoris towel bar is a perfect match to the AddStoris collection, which provides a perfect match in your bathroom
- Pieces included: This product includes the towel bar and mounting hardware
- Easy Installation: All mounting hardware is included with this product, making it a breeze to install on your own
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/25 in
- Base Plate Width:
- 1-22/25 in
- Collection:
- AddStoris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-1/20 in
- Length:
- 13-7/10 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-11/100 in