13-7/10 in. Towel Bar in Matte Black
AddStoris 13-7/10 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Wall-mounted
- Material: Metal
- Length: 348 mm
- With mounting material
- Concealed fastening
- Drilling distance: 326 mm
- Diameter drill hole: 6 mm
- TUV certified
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-57/64 in
- Collection:
- AddStoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 2-1/20 in
- Installation Type:
- Wall Mount
- Length:
- 13-7/10 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-7/64 in