This product requires certification to purchase.

2-1/20 x 15-5/8 in. Shower Door Handle in Brushed Nickel

Hansgrohe

AddStoris 2-1/20 x 15-5/8 in. Shower Door Handle in Brushed Nickel

  • Fast #
  • Part #H41759820
  • Item #9980596
  • Manufacturer Part #41759820
4.3 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 2-1/20 x 15-5/8 in. Shower Door Handle in Brushed Nickel

  • Fast #
  • Part #H41759820
  • Item #9980596
  • Manufacturer Part #41759820
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Shower door handle mounts to the wall for easy access
  • Robust materials: Solid construction ensures a long product life
  • Seamless style: The AddStoris shower door handle is a perfect match to the AddStoris collection, which provides a perfect match in your bathroom
  • Pieces included: This product includes the shower door handle and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
AddStoris
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Door
Height:
2-1/20 in
Length:
3-3/25 in
Product Type:
Shower Door Handle