This product requires certification to purchase.

2-Hook Robe Hook in Brushed Black Chrome

Hansgrohe

AddStoris 2-Hook Robe Hook in Brushed Black Chrome

  • Fast #
  • Part #H41755340
  • Item #9562377
  • Manufacturer Part #41755340
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 2-Hook Robe Hook in Brushed Black Chrome

  • Fast #
  • Part #H41755340
  • Item #9562377
  • Manufacturer Part #41755340
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
5/8
Collection:
AddStoris
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Depth:
1-21/50
Height:
13/16
Installation Type:
Wall Mount
Length:
1-2/5
Material:
Metal
Mount Type:
Wall
Number of Hooks:
2
Projection:
1-3/8
Width:
2-3/5