This product requires certification to purchase.

2 x 15-2/3 in. Shower Door Handle in Brushed Bronze

Hansgrohe

AddStoris 2 x 15-2/3 in. Shower Door Handle in Brushed Bronze

  • Fast #
  • Part #H41759140
  • Item #9562379
  • Manufacturer Part #41759140
5 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 2 x 15-2/3 in. Shower Door Handle in Brushed Bronze

  • Fast #
  • Part #H41759140
  • Item #9562379
  • Manufacturer Part #41759140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Shower door design: Handle mounts to the shower door for easy access
  • Robust material: Solid metal construction ensures a long product life
  • Coordinating style: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • Pieces included: This product includes the shower door handle and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
AddStoris
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
3-1/10
Height:
2
Installation Type:
Wall Mount
Length:
3-1/10
Product Type:
Shower Door Handle
Width:
15-2/3