This product requires certification to purchase.

24 in. Towel Bar in Brushed Black Chrome

Hansgrohe

AddStoris 24 in. Towel Bar in Brushed Black Chrome

  • Fast #
  • Part #H41743340
  • Item #9562428
  • Manufacturer Part #41743340
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 24 in. Towel Bar in Brushed Black Chrome

  • Fast #
  • Part #H41743340
  • Item #9562428
  • Manufacturer Part #41743340
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
    Pick Up  Not Available
    Not available in AZ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in AZ

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Towel Bar mounts to the wall for easy access
  • Robust material: Solid construction ensures a long product life
  • Coordinating style: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • Pieces included: This product includes the towel bar and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
4/5
Collection:
AddStoris
Color Finish Category:
Chromes
Color Finish Name:
Brushed Black Chrome
Hardware Included:
Yes
Height:
1-3/10
Length:
24
Material:
Metal
Mount Type:
Wall
Number of Bars:
2
Projection:
4-7/8
Width:
25-1/2