This product requires certification to purchase.

24 in. Towel Bar in Brushed Bronze

Hansgrohe

AddStoris 24 in. Towel Bar in Brushed Bronze

  • Fast #
  • Part #H41747140
  • Item #9562432
  • Manufacturer Part #41747140
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 24 in. Towel Bar in Brushed Bronze

  • Fast #
  • Part #H41747140
  • Item #9562432
  • Manufacturer Part #41747140
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Towel rail mounts to the wall for easy access
  • Robust material: Solid construction ensures a long product life
  • Coordinating style: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • Pieces included: This product includes the towel rail and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/50
Collection:
AddStoris
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
2-3/4
Hardware Included:
Yes
Height:
1-3/10
Installation Type:
Wall Mount
Length:
24
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4
Width:
25-1/2