This product requires certification to purchase.

25-51/100 in. Towel Bar in Brushed Nickel

Hansgrohe

AddStoris 25-51/100 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #H41747820
  • Item #9980588
  • Manufacturer Part #41747820
5 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 25-51/100 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #H41747820
  • Item #9980588
  • Manufacturer Part #41747820
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Towel holder twin-handle mounts to the wall for easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Seamless style: The AddStoris Towel Bar is a perfect match to the AddStoris collection, which provides a perfect match in your bathroom
  • Pieces included: This product includes the towel bar and mounting hardware
  • Easy Installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-1/4 in
Collection:
AddStoris
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
1-13/50 in
Length:
25-51/100 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in