26 in. Towel Holder in Brushed Nickel
AddStoris 26 in. Towel Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Wall mount design: Towel rack mounts to the wall for easy access
- Robust materials: Solid metal construction ensures a long product life
- Coordinating style: Pairs well with the Addstoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- Pieces included: This product includes the towel rack and mounting hardware
- Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
- Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Collection:
- AddStoris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-21/25 in
- Installation Type:
- Wall Mount
- Length:
- 26 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 9-4/5 in
- Width:
- 25-13/25 in