ADDSTORIS ROLL HOLDER WITH COVER IN MATTE BLACK
AddStoris ADDSTORIS ROLL HOLDER WITH COVER IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Toilet paper holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- PIECES INCLUDED: This product includes the toilet paper holder and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/50
- Collection:
- AddStoris
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 3-2/5
- Installation Type:
- Wall Mount
- Length:
- 4-3/5
- Material:
- Metal
- Projection:
- 4-3/5
- Type:
- H41753670
- Width:
- 6