This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Hansgrohe

AddStoris Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #H41772820
  • Item #9980599
  • Manufacturer Part #41772820
4.6 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #H41772820
  • Item #9980599
  • Manufacturer Part #41772820
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Toilet paper holder mounts to the wall for easy access
  • Robust materials: Solid construction ensures a long product life
  • Seamless style: The AddStoris toilet paper holder is a perfect match to the AddStoris collection, which provides a perfect match in your bathroom
  • Pieces included: This product includes the toilet paper holder and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-9/16 in
Height
3-1/25 in
Length
3-3/20 in
Projection
3-1/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
AddStoris
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No