Wall Mount Toilet Tissue Holder in Matte White
AddStoris Wall Mount Toilet Tissue Holder in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Wall mount design: Toilet paper holder mounts to the wall for easy access
- Robust materials: Solid metal construction ensures a long product life
- Coordinating style: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- Pieces included: This product includes the toilet paper holder and mounting hardware
- Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/4
- Collection:
- AddStoris
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Hardware Included:
- Yes
- Height:
- 3
- Length:
- 1-3/5
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-1/8
- Width:
- 5-3/5