This product requires certification to purchase.

Wall Toilet Tissue Holder in Brushed Nickel

Hansgrohe

AddStoris Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #H41756820
  • Item #9980595
  • Manufacturer Part #41756820
3.2 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #H41756820
  • Item #9980595
  • Manufacturer Part #41756820
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Perfect partner: the clear design radiates value and harmonizes well with modern fixtures such as the Hansgrohe Metropol collection
  • Functional and elegant: replacement roll holder for wall mounting
  • Expressive contrast: the classic brushed nickel color fits particularly well with transitional architecture
  • Easy to install: the elegant metal paper roll holder is screwed on (hole spacing 0.9 in). Mounting material included
  • Box contents: replacement paper roll holder, mounting material, assembly instructions
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-1/4
Collection:
AddStoris
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cradle to Cradle:
No
Depth:
3-6693/25000
Hardware Included:
Yes
Height:
5-79/100
Installation Type:
Wall Mount
Length:
3-27/100
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/4
Width:
4-1/2