This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

Hansgrohe

AddStoris Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #H41756670
  • Item #9562374
  • Manufacturer Part #41756670
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #H41756670
  • Item #9562374
  • Manufacturer Part #41756670
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Toilet paper holder mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Metal
  • Concealed fastening
  • Diameter of drilled hole: 0.23 in
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
5-3/4 in
Collection:
AddStoris
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-6693/25000 in
Hardware Included:
Yes
Height:
5-4/5 in
Length:
3-3/10 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/4 in
Width:
1-9/10 in