1.5 gpm Kitchen Faucet with Single Lever Handle with Pull-Out Spray in Steel Optik
Allegra® 1.5 gpm Kitchen Faucet with Single Lever Handle with Pull-Out Spray in Steel Optik
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full and needle spray
- Toggle spray diverter
- Integrated double backflow prevention
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Allegra®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11-1/2 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 150°
- Spout Type:
- Low Arc, Pull-Out