This product requires certification to purchase.

Pull-Out Kitchen Faucet with Single Lever Handle in Steel Optik

Hansgrohe

Allegra® Pull-Out Kitchen Faucet with Single Lever Handle in Steel Optik

  • Fast #
  • Part #H04076861
  • Item #3975201
  • Manufacturer Part #04076861
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

Allegra® Pull-Out Kitchen Faucet with Single Lever Handle in Steel Optik

  • Fast #
  • Part #H04076861
  • Item #3975201
  • Manufacturer Part #04076861
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Steel Optik Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full and needle spray
  • MagFit magnetic spray head docking
  • Integrated double backflow prevention
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Allegra®
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
2-1/8 in
Faucet Material:
Brass
Faucet Valve Type:
M2 Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
10 in
Spout Swivel:
150°
Spout Type:
Pull Out