This product requires certification to purchase.

Repair Set in Polished Chrome

Hansgrohe

Allegro E Repair Set in Polished Chrome

  • Fast #
  • Part #H88814000
  • Item #7523696
  • Manufacturer Part #88814000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Allegro E Repair Set in Polished Chrome

  • Fast #
  • Part #H88814000
  • Item #7523696
  • Manufacturer Part #88814000
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Allegro E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov