This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

Hansgrohe

Allegro E Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #H04076000
  • Item #3618229
  • Manufacturer Part #04076000
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

Allegro E Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #H04076000
  • Item #3618229
  • Manufacturer Part #04076000
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 146
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Swivel range 150°
  • Full and needle spray
  • Toggle spray diverter
  • Flow: 1.75 gpm
  • Ceramic cartridge
  • 3/8" hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Allegro E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
12-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
10 in
Spout Swivel:
150°
Supply Lines Included:
Yes
UL Listed:
No