Hose Connection in Brushed Nickel
Allegro Hose Connection in Brushed Nickel
Product Details
Product Details
- Limited consumer warranty
Documents
Specifications
- Brand Model Compatibility:
- 14877000 Single Lever Kitchen Mixer 220
- CARB OTC LEED Compliant:
- No
- Collection:
- Allegro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 68-9/10
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov